Shop All File Folders
Smead
Pressboard Folder, 1 Fastener, 1/3 Cut, Letter, Manila, PK50
Mfr # 14534
Zoro # G5386705
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Smead
- MFR # 14534
- Zoro # G5386705
- UPC # 086486145343
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Fastener Folders with Reinforced Tab |
Color | Manila |
Material | Manila |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | 1/3-Cut Tabs: Assorted |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Cover Color | Manila |
Cover Tab Position | Assorted |
Cover Tab Style | Top Tab |
Cover Material | 11-pt Manila |
Cover Fasteners | 1 |
Total Number of Fasteners | 1 |
Cover Tab Cut | 1/3-Cut |
Cover Fastener Capacity | 2" |
Description
Pressboard Folder,1 Fastener,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIDE - Inc. Legal-Size Binders- Round Ring- 1in. Cap- 8-.50in.x14in.- Black (ST463203)
- AVERY 2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79992)
- RDW 2-Part Padded Small Take-Out/Delivery Guest Checks, PK2 (3146PAD)
- MASTERVISION 48"x96" Dry Erase Board (MA2100790)
- SMEAD Expanding File Monthly Jan-Dec, Legal, 12 Pockets, Redrope (70390)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", BE (SMD81052)
- SMEAD Folder, File, Poly, Slash Pckt Pk (SMD10540)
- SMEAD Report Cover 8-1/2 x 11", .5", Black, PK25 (87453)
- SMEAD Pressboard Folder Straight Cut, Letter, Brown, PK50 (14813)
- SMEAD Folder, Classf, Lgl, 3""Ex, 3Div Pk (SMD19092)
- UNIVERSAL Two-Pocket File Folder 8-1/2 x 11", Green, PK25 (UNV57117)
- Smead File Folders