Shop All File Folders
Smead
Poly Project Organizer, 24 Letter-Size Sleeves, Gray w/Bright Pockets
Mfr # 89206
Zoro # G701860542
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 24
- Color Clear/Gray
- Material Vinyl
- Size 8.5 x 11
- Sheet Size 11 x 8.5
Product Information
- Brand Smead
- MFR # 89206
- Zoro # G701860542
- UPC # 86486892063
- Country of Origin China
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 11 x 8.5 |
Details
Item | Presentation Books |
Number of Pockets | 24 |
Color | Clear/Gray |
Material | Vinyl |
Includes | (16) Blank Viewables® Labels |
Features | Bright Colored Pockets—Blue, fuchsia, neon green, neon pink, neon orange and yellow. |
Weight | 1.278 lbs |
Binding Type | Wire |
Title Window | Full Frame |
Cover Material | Vinyl |
Number of Sleeves | 24 |
Front Cover Color | Clear/Gray |
Spine Color | Black |
Inside Cover Pockets | One Zippered Back Pocket |
Insertable Cover Overlay | Front Cover |
Sheet Type | Unpunched |
Description
Keep large projects organized and take up less space on your desk or in your work bag. Featuring fun, bright colors, and part of the Vibrant Line, the Poly Slim Project Organizer makes it easy to organize by color. Durable poly is tear and water resistant and easy to clean and holds up to the heaviest users. Clear poly zip pouch on the inside back cover for storing small incidentals. Spiral bound for increased durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH 36 Count Preformed Assorted Coin Wrappers (729000)
- UNIVERSEAL Bolt Seal 3-1/4" x 21/64", Steel, Yellow, Pk50 (SHL YELLOW50)
- UWE 150 lb, .01 lb, Triple Range Counting Scale, 99 PLU, Full Numeric Keypad, 13x9" Platter (SAC-150)
- ACCU-STAMP2 Stamp, Red, Mailed, 1-5/8"x1/2" (035586)
- SMEAD Hanging File Folders- 1/5 Tab- 11 Point Stock- Legal- Assorted Colors- 25/Box (SM33299)
- SMEAD Pressboard Folder, 1" Exp, 1/3 Tab, Letter, Gray Green, PK25 (14931)
- SMEAD Folder, Hanging, Ltr, 1/5, Orng Pk (SMD64065)
- SMEAD Pressboard Folders, w/Fasteners, 2"Exp, Lgl, 25/BX, Gray Green PK (SMD19982)
- SMEAD Fastener Classification Folder 8-1/2 x 14", Blue, PK10 (19094)
- SMEAD Folder, Hanging, Ltr, 1/5, Blk Pk (SMD64062)
- BUSINESS SOURCE File Pocket Letter 8 1/2" x 11" Sheet Size (02017)
- Smead File Folders