Shop All File Folders
Smead
Pocket Folder, Redrope, PK25
Mfr # 73088
Zoro # G5382940
product price: $98.35
/pk 25, $3.93/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3-1/2"
- Color Redrope
- Tab Type Top Tab
- Material Manila; Redrope
Product Information
- Brand Smead
- MFR # 73088
- Zoro # G5382940
- UPC # 086486730884
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Depth | 10" |
Details
Item | Redrope File Pockets |
Color | Redrope |
Tab Type | Top Tab |
Material | Manila; Redrope |
Tab Cut | 2/5 |
Tab Position | Right Position |
Thickness | 9 pt. |
Features | 2/5-Cut Guide Height Tabs—Right position. |
Recycled Content | 0.3 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 3.5" |
File Tab Position | Right |
Number of File Pockets | 1 |
Description
Pocket Folder,Redrope,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES LX820 Classic Full Strip Stapler, 20-Sheet Capacity, White (5011401)
- DYKEM Tube Marker, Pink Color Family, Ink (83320)
- TREND ENTERPRISES Gold Sparkle Stars superShapes Stickers-Sparkle, PK2400 (T46403)
- C-LINE PRODUCTS Scrapbook Page Protectors, 12 x 12", PK50 (62227)
- SMEAD Smead, EXPANDABLE HEAVYWEIGHT FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK (10405)
- SMEAD Folder, Hanging, Ltr, 1/5, Pink Pk (SMD64066)
- SMEAD U-Clip Bonded File Fastener, 2", Orange/White, PK100 (68260)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, RED, 100PK (25710)
- SMEAD Pocket Folder, 3.5", Assorted, PK4 (73500)
- SMEAD File Folder 8-1/2 x 11", 2/3" Cut, Manila, PK100 (10385)
- SMEAD Pressboard Folder, 1/3 Cut, Dark Blue, PK25, Expanded Width: 1" (21541)
- Smead File Folders