Shop All File Folders
Smead
Pocket Folder, Manila/Redrope, PK25
Mfr # 73085
Zoro # G5382959
product price: $85.15
/pk 25, $3.41/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 1-3/4"
- Color Redrope
- Tab Type Top Tab
- Material Manila; Redrope
Product Information
- Brand Smead
- MFR # 73085
- Zoro # G5382959
- UPC # 086486730853
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 1-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
Depth | 10" |
File Size | Letter |
Details
Item | Redrope File Pockets |
Color | Redrope |
Tab Type | Top Tab |
Material | Manila; Redrope |
Tab Cut | 2/5 |
Tab Position | Right Position |
Features | 2/5-Cut Guide Height Tabs—Right position. |
Recycled Content | 0.3 |
Tab Location | Top |
Sheet Standard | Letter |
Number of File Pockets | 1 |
File Tab Position | Right |
Overall Expansion | 1.75" |
Pocket/Wallet Type | Files/Papers |
Description
Pocket Folder,Manila/Redrope,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIL BOSS Mail Managr Curbside Blk (7506)
- ZORO SELECT 32" x 28" Open Poly Bags, 2 mil, Clear (5DHC3)
- HILLMAN 40PK Thumb Tack ASSTD (122677)
- AZAR DISPLAYS Six-Pocket Wall Mount Letter Brochure Holder, PK2 (252098)
- SMEAD Expanding File, 12 Divider, Blue (70876)
- SMEAD Pocket Folder, Manila, Pk50 (10315)
- SMEAD Pressboard Folder Super Tab, Manila, PK50 (10401)
- SMEAD Smead® SuperTab Colored File Folders, 1/3 Cut, Letter, Assorted, 100/Box (11987)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- SMEAD Folders, Assorted, PK100 (11943)
- CAROLINA PAD 11 x 8.5 in. Panache Glossy 3-Hole Punched 6-Pocket Folder, Assorted Color (CPP93001)
- Smead File Folders