Shop All File Folders
Smead
Pocket Folder, Manila, Pk50
Mfr # 10315
Zoro # G5387980
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Product Information
- Brand Smead
- MFR # 10315
- Zoro # G5387980
- UPC # 086486103152
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Width | 11.75" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Description
Folders,Pocket,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-20)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 6", Kraft, 25/Bundle (11R391)
- CRESCENT WISS 8" Take Apart Utility Scissors (W8TA)
- CAR DEALER DEPOT Solid Paint Markers: Orange (955-OR)
- SMEAD Folder, File, Ltr, 1/3, Blue Pk (SMD12043)
- SMEAD Pressboard Folder, 6 Section, Yellow, PK10 (14004)
- SMEAD Expanding File, 12 Pocket, Black (70863)
- SMEAD Pressboard Folder, 2" Expansiont, PK25 (19934)
- SMEAD Smead 10510 Tear-Moisture-Resist Poly File Folders; .33 Cut Top Tab; Letter; Manila; 12-Pack (10510)
- SMEAD Folder, Hanging, Ltr, 1/5, Ast Pk (SMD64056)
- PENDAFLEX Indexed Sorter 8-1/2 x 11", Plastic, Gray (40652)
- Smead File Folders