Shop All File Folders
Smead
Pocket Folder, End Tab, 7", Red, PK5, Size: Legal
Mfr # 74795
Zoro # G5382450
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15-3/4"
- Expanded Width 7"
- Color Redrope
- Tab Type End Tab
- Material Redrope
Product Information
- Brand Smead
- MFR # 74795
- Zoro # G5382450
- UPC # 386486747951
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15-3/4" |
Expanded Width | 7" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | End Tab File Pockets with Reinforced Tab |
Color | Redrope |
Tab Type | End Tab |
Material | Redrope |
Tab Cut | Straight |
Thickness | 16.5 pt. |
Features | Reinforced Tab, Heavyweight Cover, Tear Resistant, Rip Resistant |
Recycled Content | 0.3 |
Accessibility | Top Load |
Environmental Certification | SFI |
Assembly Required | No |
Sheet Standard | Legal |
Number of Plys | 2 |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 7" |
Description
Pocket Folder,End Tab,7 In.,Red,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Corkboard, Pearl/White, 48"x36" (UV4041PLUS-WHITE-PEARL)
- CHARLES LEONARD Clipboard, Plastic, w/Low Profile Clip, Letter, Assorted Neon, PK12 (89770CD)
- TICONDEROGA My First Tri-Write Wood-Cased Pencils, Neon Assorted, PK24, 24PK (13012)
- SAX Jumbo White Bristle Short Handle Paint Brushes, Assorted Sizes, Pack of 72 PK (247953)
- SMEAD Pressboard Folder, 6 Section, PK10 (14000)
- SMEAD Self Adhesive Pocket, Top Load, Clear, PK100 (68153)
- SMEAD Folder, Classf, Ltr, 2Div, Yw Pk (SMD14064)
- SMEAD Smead® SuperTab File Folders with Fastener, 1/3 Cut, 11 Point, Legal, Manila, 50/Box (19535)
- SMEAD File Jacket, 8-1/2 x 11", Straight Tab, 1"Expandable, PK50 (75520)
- SMEAD Vert File Folders, 1/2-Cut Tab, Ltr, Assrtd: Fuchsia/Orange/Green, PK6 (75406)
- SMEAD Report Cover 8-1/2 x 11", 2", Red (81724)
- Smead File Folders