Shop All File Folders
Smead
Pocket Folder End Tab, 5.25" Expansion, Brown, PK10, Size: Legal
Mfr # 74691
Zoro # G5382496
product price: $73.35
/pk 10, $7.33/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-3/4"
- Expanded Width 5-1/4"
- Tab Type End Tab
- Material Redrope
- Size Legal
Product Information
- Brand Smead
- MFR # 74691
- Zoro # G5382496
- UPC # 086486746915
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15-3/4" |
Expanded Width | 5-1/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Extra Wide Redrope End Tab File Pockets with Reinforced Tab and Colored Gusset |
Color | Dark Brown |
Tab Type | End Tab |
Material | Redrope |
Tab Cut | Straight |
Thickness | 12.5 pt. |
Features | 6.5" High Gussets |
Recycled Content | 0.3 |
Sheet Standard | Legal |
Number of Plys | 2 |
Assembly Required | No |
Environmental Certification | SFI |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 5.25" |
Description
Pocket Folder,End Tab,5.25 In.,Brown,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-3/8" x 4-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000 (4WLC5)
- CANON Ink Cartridge, Black, 200 Max. Page Yield (PGI35)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 18"x300', Kraft (IKP1860)
- COSCO Paint Marker, Extra Large Tip, Green Color Family, Paint (038872)
- SMEAD Pocket Folder End Tab, 5.2" Expansion, Red, PK10 (74696)
- SMEAD Smead® File Folder, 1/3 Cut First Position, Reinforced Top Tab, Letter, Manila, 100/Box (10335)
- SMEAD Smead, TOP TAB 2-FASTENER FOLDERS, 1/3-CUT TABS, LEGAL SIZE, 11 PT. MANILA, 50PK (19537)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, MANILA, 100PK (15230)
- SMEAD Folder, Classf, 2Div, 2""Ex, Db Pk (SMD19035)
- SMEAD Top Tab Poly Colored File Folders, 1/3-Cut Tabs, Letter, Assrted, PK18 (10515)
- SMEAD Hanging File Folders- 1/5 Tab- 11 Point Stock- Legal- Assorted Colors- 25/Box (SM33299)
- Smead File Folders