Shop All File Folders
Smead
Pocket Folder End Tab, 3.5" Expansion, Yellow, PK10, Size: Letter
Mfr # 73688
Zoro # G5382749
product price: $58.99
/pk 10, $5.90/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Expanded Width 3-1/2"
- Color Yellow
- Tab Type End Tab
- Material Redrope
Product Information
- Brand Smead
- MFR # 73688
- Zoro # G5382749
- UPC # 086486736886
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-3/4" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Extra Wide Redrope End Tab File Pockets with Reinforced Tab and Colored Gusset |
Color | Yellow |
Tab Type | End Tab |
Material | Redrope |
Tab Cut | Straight |
Features | 6.5" High Gussets |
Tab Position | End |
Recycled Content | 0.3 |
Sheet Standard | Letter |
Environmental Certification | SFI |
Number of Plys | 2 |
Assembly Required | No |
Tab Location | End |
Total Number of Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Description
Pocket Folder,End Tab,3.5 In.,Yellow,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID Damprid Hngbag Ff 3Pk (FG83FFESB)
- UNIVERSAL Adjustable White Board Easel, 29x41 (UNV43033)
- CARDINAL 2" Slant Ring Binder, XtraLife, White (26320)
- LATHEM Timecards, Thermal, 100Pk (LTHE8100)
- SMEAD FOLDER, FILE, ENDTB, STRGHT, LV (SMD25410)
- SMEAD Classification Folder, Yellow, PK10, Expanded Width: 2" (18734)
- SMEAD Reinforced Tab Folder, Manila, PK50, Size: Legal (19534)
- SMEAD Folder, File, Ltr, 1/3 Ast, Lvn Pk (SMD12434)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68220)
- SMEAD Guide, Out, Endtab, Poly, Be Pk (SMD61951)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Assorted Colors, 25PK (80195-25PK)
- Smead File Folders