Shop All File Folders
Smead
Pocket Folder End Tab, 3.5" Expansion, Red, PK10, Size: Letter
Mfr # 73686
Zoro # G5382758
product price: $57.69
/pk 10, $5.77/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Expanded Width 3-1/2"
- Tab Type End Tab
- Material Redrope
- Size Letter
Product Information
- Brand Smead
- MFR # 73686
- Zoro # G5382758
- UPC # 086486736862
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-3/4" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Extra Wide Redrope End Tab File Pockets with Reinforced Tab and Colored Gusset |
Color | Red |
Tab Type | End Tab |
Material | Redrope |
Tab Cut | Straight |
Features | 6.5" High Gussets |
Thickness | 12.5 pt. |
Tab Position | Top |
Recycled Content | 0.3 |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Description
Pocket Folder,End Tab,3.5 In.,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, White, 6-1/2 in. W, PK250 (36DY90)
- ILC Replacement for Brother Lc51y (LC51Y BROTHER)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Navy Blue (1147)
- XEROX Xerox Drum Cartridge (013R00686)
- SMEAD End Tab Tuff File Pocket, 5.25" Expansion, Pk10 (73790)
- SMEAD Folder, Manila, PK100 (15320)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- SMEAD Folder Dividers Side Tab, Pk10 (35605)
- SMEAD Hanging File Folder, FasTab, Assorted, PK18 (64153)
- SMEAD Two-Pocket Folder, Textured Paper, Black, PK25 (87853)
- Smead File Folders