Shop All File Folders
Smead
Pocket Folder End Tab, 3.5" Expansion, Brown, PK10, Size: Legal
Mfr # 74681
Zoro # G5382539
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-3/4"
- Expanded Width 3-1/2"
- Tab Type End Tab
- Material Redrope
- Size Legal
Product Information
- Brand Smead
- MFR # 74681
- Zoro # G5382539
- UPC # 086486746816
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15-3/4" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Extra Wide Redrope End Tab File Pockets with Reinforced Tab and Colored Gusset |
Color | Dark Brown |
Tab Type | End Tab |
Material | Redrope |
Tab Cut | Straight |
Tab Position | Top |
Features | 6.5" High Gussets |
Recycled Content | 0.3 |
Assembly Required | No |
Tab Location | End |
Environmental Certification | SFI |
Total Number of Pockets | 1 |
Number of Plys | 2 |
Sheet Standard | Legal |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Pocket/Wallet Type | Files/Papers |
Description
Pocket Folder,End Tab,3.5 In.,Brown,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-Erase Board Cleaning Wet Wipes, 50 Per Container, PK2 (81850)
- GINGHER Shears, 8" Large, Knife Edge (220560-1002)
- ALLIANCE RUBBER 08994 SuperSize Bands Large 12 Heavy Duty Latex Rubber Bands For Oversized Jobs, Red, 18PK (ALL08994)
- ZORO SELECT Mailer Envelope, White, 6-1/2 in. W, PK250 (36DY90)
- SMEAD Two-Pocket File Folder, Dark Blue, PK25, Size: Letter (88054)
- SMEAD Folder, Clssfc, Lgl, 1Div, Gygn Pk (SMD29800)
- SMEAD Pressboard Folder Top Tab, Blue, PK10, Expanded Width: 2" (13701)
- SMEAD Reinforced Tab Folder, Orange, PK100 (17534)
- SMEAD Jacket, File, Ltr, Flat, Rd Pk (SMD75509)
- SMEAD Expanding File A-Z, 21 Pockets, Kraft, Letter, Brown (70121)
- SAUNDERS Aluminum Folder, Holds 8.5 x 12", 1/2" Thickness (10517)
- Smead File Folders