Shop All File Folders
Smead
Pocket Folder 8-1/2 x 11", 3-1/2" Expansion, Pk10
Mfr # 73624
Zoro # G5022075
product price: $36.55
/pk 10, $3.66/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Expanded Width 3-1/2"
- Color Redrope
- Tab Type End Tab
- Material Manila; Redrope
Product Information
- Brand Smead
- MFR # 73624
- Zoro # G5022075
- UPC # 086486736244
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-1/4" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Redrope End Tab File Pockets with Manila Liner |
Color | Redrope |
Tab Type | End Tab |
Material | Manila; Redrope |
Tab Cut | Straight |
Tab Position | Top Position |
Features | Reinforced |
Recycled Content | 0.3 |
Environmental Certification | SFI |
Sheet Standard | Letter |
Tab Location | Top |
Assembly Required | No |
Overall Expansion | 3.5" |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Description
Pocket,File,3.5 In.,Expansion,Letter,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE China Marker, Medium Tip, White Color Family, 12 PK (2060)
- AVERY DENNISON Shipping Labels, Laser, 2"x4", Wht, PK1000 (5163)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- OMNIMED ALUMINUM OVERBED CLIPBOARD (203601)
- SMEAD Smead, SIDE OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, GREEN (81452)
- SMEAD Pressboard Folder, 3 Dividers, Green, PK10 (14097)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, STRAIGHT TAB, LEGAL SIZE, BLUE, 100PK (17010)
- SMEAD Pocket, Vinylw/Flap, Slfadh Pk (SMD68144)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, LAVENDER, 100PK (17434)
- SMEAD Folder, Classf, 2Div, 2""Ex, Yw Pk (SMD19034)
- CARDINAL BRANDS Cardinal® ReportPro Tabloid Portfolio with Fasteners, 11 x 17, Black (94910)
- Smead File Folders