Shop All File Folders
Smead
Pocket Folder, 5.25", Red, PK50
Mfr # 73810
Zoro # G5382651
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 5-1/4"
- Color Redrope
- Tab Type Top Tab
- Material Manila; Redrope
Product Information
- Brand Smead
- MFR # 73810
- Zoro # G5382651
- UPC # 086486738101
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Redrope File Pockets |
Color | Redrope |
Tab Type | Top Tab |
Material | Manila; Redrope |
Tab Cut | Straight |
Features | Reinforced Gusset, Tear Resistant, Rounded Corner |
Thickness | 12.5 pt. |
Tab Position | Top |
Recycled Content | 0.3 |
Tab Location | Top |
Assembly Required | No |
Environmental Certification | SFI |
Sheet Standard | Letter |
Overall Expansion | 5.25" |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Description
Pocket Folder,5.25 In.,Red,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID Stapler, Electric, 90 Sheets, Black (90147)
- TAPE LOGIC Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902700)
- UNIVERSAL High-Density Shredder Bag, 40-45gal, PK100 (UNV35946)
- ZORO SELECT 18" x 725 ft. Poly Tubing, 6 mil, Clear (5CRE1)
- SMEAD Folder, Hanging, Ltr, 1/5, Orng Pk (SMD64065)
- SMEAD Pressboard Folder, 6 Section, Blue, PK10, Tab Position: Right of Center Position (14030)
- SMEAD Smead® 1-31 Open Accordion Expanding File, 31 Pockets, Letter, Leather-Like Redrope (70467)
- SMEAD File Pocket, StraightCut Tab, 312 Expansion, Letter Size, Blue, 25 per Box 73225, Blue (SMD73225)
- SMEAD Pressboard Folders, w/Fasteners, 2"Exp, Lgl, 25/BX, Gray Green PK (SMD19920)
- SMEAD Smead® Two-Inch Capacity Fastener Folders, Straight Tab, Legal, Yellow, 50/Box (28940)
- PENDAFLEX Jacket, File, Glow, Asst Pk (PFX50992)
- Smead File Folders