Shop All File Folders
Smead
Pocket Folder, 5.25", Manila/Redrope, PK50
Mfr # 74810
Zoro # G5382426
product price: $140.99
/pk 50, $2.82/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.75"
- Expanded Width 5-1/4"
- Color Redrope
- Tab Type Top Tab
- Material Manila; Redrope
Product Information
- Brand Smead
- MFR # 74810
- Zoro # G5382426
- UPC # 086486748100
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14.75" |
Expanded Width | 5-1/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Expandable Document Pockets & Wallets |
Color | Redrope |
Tab Type | Top Tab |
Material | Manila; Redrope |
Tab Cut | Straight |
Thickness | 12.5 pt. |
Features | Tear Proof, Rounded Corner, Reinforced Gusset |
Recycled Content | 0.3 |
Sheet Standard | Legal |
Assembly Required | No |
Environmental Certification | SFI |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Description
Pocket Folder,5.25 In.,Manila/Redrope,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOW TOYS Freddie Farm Truck (10710Z)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- SCOTCH Packaging Tape, 2 x 800 in., Clear (145)
- MELISSA & DOUG Traffic Jam Floor Puzzle (4421)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Left Position, Letter Size, PK100 (10331)
- SMEAD Pocket Folder, Manila/Redrope, PK25 (73085)
- SMEAD Folder, File, Ltr, 1/3, Maroon Pk (SMD13093)
- SMEAD Pressboard Folder Top Tab, Blue, PK10, Tab Cut: 2/5 (13730)
- SMEAD File, Expand, No Flap, Ltr, A-Z Pk (SMD70425)
- SMEAD Self-Adhesive Dividers, Letter, 2 Section, PK25 (68025)
- PENDAFLEX Pendaflex 11035 Laminate Shelf File Folder- Straight Cut- End Tab- 11 Pt Manila- Letter- 100/Box (11035)
- Smead File Folders