Shop All File Folders
Smead
Pocket Folder, 3.5", Assorted, PK4
Mfr # 73500
Zoro # G5382800
original price:
$14.89
9% off
new price: $13.45
/pk 4, $3.36/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3-1/2"
- Color Blue, Green, Manila, Red
- Tab Type Top Tab
- Material Polypropylene
Product Information
- Brand Smead
- MFR # 73500
- Zoro # G5382800
- UPC # 086486735001
- Country of Origin China
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2 in |
File Size | Letter |
Overall Width | 11 3/4 in |
Expanded Depth | 3 1/2 in |
Paper Size | Letter |
Details
Item | Expandable File Pocket |
Color | Blue, Green, Manila, Red |
Tab Type | Top Tab |
Material | Polypropylene |
Tab Cut | Straight |
Features | Tear-Resistant, Water Resistant |
Assortment | Blue; Green; Red; Yellow |
Overall Expansion | 3.5" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Product Type | Expandable File Pockets |
Description
Expandable File Pocket, Material Polypropylene, Color Blue, Green, Manila, Red, Height 9 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 24x36" Fabric Bulletin Board, Black (MVI030301)
- DYMO RHINO (R) Manual Label Maker, Tape width 3/8, 1/2" (101105)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- MASTERVISION Earth Cork Board 18x24, Aluminum (CA021790)
- SMEAD Smead, EXTENDED END TAB MANILA FOLDERS, STRAIGHT TAB, LEGAL SIZE, 100PK (27250)
- SMEAD Pocket Folder Flat Folder, Manila, PK100, Size: Letter (75700)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (73235)
- SMEAD End Tab Tuff File Pocket, 5.25" Expansion, Pk10 (73790)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Left Position, Letter Size, PK100 (10331)
- SMEAD Jacket, File, Ltr, Flat, Gn Pk (SMD75503)
- SMEAD Pressboard Folder, Letter, 6 Section, Gray/Green, PK10 (14076)
- Smead File Folders