Shop All File Folders
Smead
Pocket, File, 1.75"Exp, Letter, PK25
Mfr # 75114
Zoro # G5022020
product price: $78.15
/pk 25, $3.13/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/8"
- Expanded Width 1-3/4"
- Color Manila
- Tab Type End Tab
- Material Manila
Product Information
- Brand Smead
- MFR # 75114
- Zoro # G5022020
- UPC # 086486751148
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-3/8" |
Expanded Width | 1-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Manila End Tab File Pockets with Reinforced Tab |
Color | Manila |
Tab Type | End Tab |
Material | Manila |
Tab Cut | Straight |
Features | Embossed |
Sheet Capacity | 400 |
Recycled Content | 0.1 |
Number of Plys | 2 |
Sheet Standard | Letter |
Environmental Certification | SFI |
Assembly Required | No |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 1.75" |
Description
Pocket,File,1.75 In.Exp,Letter,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulldog Clip, 2 5/8in W, Asrt, PK12 (2WFW3)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200716CF)
- SCOTCH Packing Tape, 1-7/8"x54.6 Yds., 3" Core, 6/PK, Clear 6PK (MMM33506)
- WESTERN PLASTICS Film Perf Cling 18x18 900 (316)
- SMEAD Pressboard Folder Super Tab, Manila, PK100 (10434)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Manila, PK100 (10334)
- SMEAD Folders Single-Ply Tab, Green, PK100 (12143)
- SMEAD Folder, 20Pk, Ltr, Employee, Ms Pk (SMD77000)
- SMEAD Folder, File, Toptab, Poly, Ast Pk (SMD10515)
- SMEAD Folder 8-1/2 x 11" 2/5-Cut, Kraft, Pk100 (10776)
- SMEAD Two-Pocket Folder, Textured Paper, Black, PK25 (87853)
- Smead File Folders