Shop All File Folders
Smead
Outguide, Pockets, Red, PK50
Mfr # 61960
Zoro # G5416601
product price: $92.55
/pk 50, $1.85/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Tab Type End Tab
- Size Letter
- Tab Cut 1/3-Cut
- Tab Position Center Position
Product Information
- Brand Smead
- MFR # 61960
- Zoro # G5416601
- UPC # 086486619608
- Country of Origin China
- Category File Folders
Dimensions
Width | 12-3/4" |
Size | Letter |
Depth | 9.50" |
For Card/Sheet Size | Letter |
Guide Size | 8.5 x 11 |
Details
Item | Poly End Tab Out Guides |
Color | Red |
Tab Type | End Tab |
Tab Cut | 1/3-Cut |
Tab Position | Center Position |
Features | PVC-free, Archival-safe, Pocket, Acid-free |
Tab Color | Red |
Tab Material | Poly |
Guide Color | Red |
Blank/Pre-Printed | Out |
Guide Material | Poly |
Description
Outguide,Pockets,Red,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Wall Boxes, 9" x 9" x 9", Kraft, 15/Bundle (HD999DW)
- 3M Packing List Envelope, 10 In H, PK1000 (NP4)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 30", Kraft, 25/Bundle (11R271)
- LEARNING RESOURCES Code + Go® Robot Mouse (2841)
- SMEAD Expanding File, 12 Pocket, Black, Width: 13" (70901)
- SMEAD Folder, Hanging, Ltr, 1/3, Gn Pk (SMD64037)
- SMEAD Hanging File Folder, FasTab, Yellow, PK20 (64097)
- SMEAD Expanding File 12 x 10", 31 Pockets, 1-31, Kraft (70168)
- SMEAD Folder, 2Pkt, Ltr, W/Fstr, Be Pk (SMD87726)
- SMEAD Expanding Partition Wallet, 6 Pocket, Cord, PK10, Size: Letter (72473)
- SMEAD Folder 8-1/2 x 11" 2/5-Cut, Kraft, Pk100, Tab Cut: 2/5 (10786)
- Smead File Folders