Shop All Printer Labels
Smead
Labels, Color Coded, Number 0, Pink, 500/Roll
Mfr # 67370
Zoro # G5383589
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Laminated Yes
- Shape Rectangular
Product Information
- Brand Smead
- MFR # 67370
- Zoro # G5383589
- UPC # 086486673709
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Labels,Color Coded,0,Roll,Pink |
Color | White |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Laminated | Yes |
Shape | Rectangular |
Background Color | White; Pink |
Legend | 0 |
Features | Single Digit Labels, Colored Numeral, White Background—Colors are compatible with end tab systems using bar-style format, 500 labels per roll. |
Weight | 0.255 lbs |
Labels Per Roll | 500 |
Printed Text Color | Pink |
Tab Style | End Tab |
Labels Across | 1 |
Rolls Per Unit | 1 |
Description
Labels,Color Coded,0,Roll,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Steel Strapping Coil, 3/4"x200ft. (SST34)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- DEFLECTO Brochure Holder, 6x3x7, Clear (74901)
- RUBBERMAID COMMERCIAL File, Wall, Magnetic, Sm (65988)
- SMEAD Labels, End Tab, Number 2, Pink, 250/Roll (67422)
- SMEAD Label, Alphabetic, Color-Coded, Letter E, Green, 500/Roll (67075)
- SMEAD Label, Folder, LetterE, PK100 (67175)
- SMEAD Labels, End Tab, Number 1, Light Blue, 250/Roll (67421)
- SMEAD Label, Alphabetic, Color-Coded, Letter R, Brown, 500/Roll (67088)
- SMEAD Dividers, Self-Adhesive, Letter, 2 Section, PK100 (68021)
- AVERY White Removable Multipurpose Label, PK10 (6470)
- Smead Printer Labels