Shop All Printer Labels
Smead
Labels, Alphabetic, Color-Coded, PK2200
Mfr # 67170
Zoro # G5383598
product price: $102.99
/pk 2200, $0.05/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color Dark Blue; Dark Brown; Dark Green; Gray; Lavender; Light Blue; Light Brown; Light Green; Orange; Pink; Purple; Red; Yellow
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Product Information
- Brand Smead
- MFR # 67170
- Zoro # G5383598
- UPC # 086486671705
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.63 |
Details
Item | Labels,Alphabetic,Color-Coded,PK2200 |
Printer Series Compatibility | Inkjet Printers |
Color | Dark Blue; Dark Brown; Dark Green; Gray; Lavender; Light Blue; Light Brown; Light Green; Orange; Pink; Purple; Red; Yellow |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Laminated | Yes |
Background Color | Assorted; Assorted |
Legend | A-Z |
Features | Alphabetical Labels, Second Letter and Label Packages—Use as a secondary label with name labels, or use as primary coding labels. Readable from both sides of the file folder tab. |
Weight | 1.847 lbs |
Labels Per Sheet | 10 |
Printed Text Color | White |
Tab Style | End Tab; Top Tab |
Labels Per Unit | 2200 |
Description
Labels,Alphabetic,Color-Coded,PK2200, Package Quantity 2200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM OFFICE PRODUCTS Rediform® Delivery Receipt Book, 2-Part, Carbonless, 4-1/4" x 6-3/8", 50 Sets/Book (6L614)
- DECKER TAPE PRODUCTS Label, DL1522, FRAGILE PLEASE DO NOT DOUBLE STACK, 2" X 3" (DL1522)
- WESTERN PLASTICS WP, Heavy Pallet Film Wrap, 18 In X 1500ft, 4PK (MAX01)
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, PINK, DOZEN (2107621)
- SMEAD Labels, End Tab, Number 2, Pink, 250/Roll (67422)
- SMEAD Label, Folder, LetterB, PK100 (67172)
- SMEAD Labels, Color Coded, Number 7, Purple, 500/Roll (67377)
- SMEAD Label, Alphabetic, Color-Coded, Letter I, Pink, 500/Roll (67079)
- SMEAD Label, Smartstrip Refill Kit, Laser, White, PK250 (66004)
- SMEAD Label, Surname, InV, PK100 (67160)
- BRADY Letter Label, A Thru Z, 1/2in.Hx11/32in.W (34138)
- Smead Printer Labels