Shop All Identification Labels
Smead
Label, Bccr, Endtab, ""I"", Pink Pk
Mfr # SMD67079
Zoro # G901817865
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Labels per Roll 500
- Type Color Coded Label
- Max. Label Width 1-1/4"
- Max. Label Length 1"
Product Information
- Brand Smead
- MFR # SMD67079
- Zoro # G901817865
- UPC # 86486670791
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1-1/4" |
Max. Label Length | 1" |
Details
Color | Pink |
Labels per Roll | 500 |
Type | Color Coded Label |
Item | BCCR Bar-Style Color-Coded Labels |
Laminated | Yes |
Description
Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series (S2381)
- WERNER Full Body Harness, Vest Style, M/L (H311002)
- GATEWAY SAFETY GLASSES STARLTE SM SAFETY CLEAR LENS (3680)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0136-ED_10x7 (LCU3-0136-ED_10x7)
- SMEAD Label, Accs, ""O"", Drkbe, 100Ct Pk (SMD67185)
- SMEAD Label, Accs, ""K"", Ltbrn, 100Ct Pk (SMD67181)
- SMEAD Label, Accs, ""N"", Red, 100Ct Pk (SMD67184)
- SMEAD Label, Dcc, Endtab, ""5"", Brown Pk (SMD67425)
- SMEAD Label, Accs, ""Q"", Ltbe, 100Ct Pk (SMD67187)
- SMEAD Label, Accs, ""C"", Drkgn, 100Ct Pk (SMD67173)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Adhesive Backed Vinyl (DL12BP)
- Smead Safety Labels