Shop All Printer Labels
Smead
Label, Alphabetic, Color-Coded, Letter A, Red, 500/Roll
Mfr # 67071
Zoro # G5383878
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Laminated Paper
- Adhesive Permanent Self-Adhesive
- Background Color White; Red
- Laminated Yes
Product Information
- Brand Smead
- MFR # 67071
- Zoro # G5383878
- UPC # 086486670715
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 1 x 1.25 |
Details
Item | Label,Alphabetic,Color-Coded,A,Magenta |
Color | White |
Material | Laminated Paper |
Adhesive | Permanent Self-Adhesive |
Background Color | White; Red |
Laminated | Yes |
Legend | A |
Shape | Rectangular |
Weight | 0.257 lbs |
Labels Per Roll | 500 |
Labels Across | 1 |
Printed Text Color | Red |
Rolls Per Unit | 1 |
Tab Style | End Tab |
Description
Label,Alphabetic,Color-Coded,A,Magenta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTAPES Kraft Paper Tape, 3x55yd., Lt. Brown (PRO-183)
- ZORO SELECT Strapping Kit, Polyester, 4000 ft. L (2CXL7)
- BROTHER Toner Cartridge, 2600 Page-Yield, Black (TN660)
- STRATHMORE Stationery, 8.5x11, Cott, Ult White, PK500 (318003)
- SMEAD Label, Alphabetic, Color-Coded, Letter F, Blue, 500/Roll (67076)
- SMEAD Labels, End Tab, Number 2, Pink, 250/Roll (67422)
- SMEAD Labels, Color Coded, 5, Roll, Green (67375)
- SMEAD Dividers, Self-Adhesive, Letter, 2 Section, PK100 (68021)
- SMEAD Label, Alphabetic, Color-Coded, Letter T, Red, 500/Roll (67090)
- SMEAD Label, Alphabetic, Color-Coded, G, Violet (67077)
- AVERY DENNISON Avery Durable White Round ID Labels, 2-1/2in diameter, White, 72/Pack (22856)
- Smead Printer Labels