Shop All Identification Labels
Smead
Label, Accs, ""Q"", Ltbe, 100Ct Pk
Mfr # SMD67187
Zoro # G001817932
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Legend Q
- Max. Label Width 1"
- Max. Label Length 1-5/8"
- Type Color Coded Label
Product Information
- Brand Smead
- MFR # SMD67187
- Zoro # G001817932
- UPC # 86486671873
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Width | 1" |
Max. Label Length | 1-5/8" |
Details
Color | Light Blue |
Legend | Q |
Type | Color Coded Label |
Laminated | Yes |
Item | AlphaZ ACCS Color-Coded Labels |
Description
Color-coded alphabetical labels help put an end to misfiled records and cut filing and retrieval time. Labels wrap around the folder tab (top tab or end tab) so they are readable from both sides of the folder. Color is compatible with other Alpha-Z label styles. Clear laminate keeps labels clean and colors bright, even with frequent handling. Each sheet has 10 labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Marine Label, 100 ft. L, 8" W, White (J50C-8000-2585)
- BRADY Ribbon, White, 2 In. W, 150 ft. L (M71-R4400-WT)
- CEMENTEX Glove Inflator (CPGI-VS)
- TABBIES Drug Allergy Warning Labels, 2.5x4 (MAP488)
- SMEAD Label, Accs, ""A"", Red, 100Ct Pk (SMD67171)
- SMEAD Label, Dcc, Endtab, ""1"", Ltbe Pk (SMD67421)
- SMEAD Label, Bccrn, Endtab, ""6"", Blue Pk (SMD67376)
- SMEAD Label, Accs, ""E"", Prple, 100Ct Pk (SMD67175)
- SMEAD Label, Accs, ""M"", Ltgrn, 100Ct Pk (SMD67183)
- SMEAD Label, Accs, ""I"", Pink, 100Ct Pk (SMD67179)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Vinyl (HMS16ALV)
- Smead Identification Labels