Shop All Identification Labels
Smead
Label, Accs, ""P"", Drkgn, 100Ct Pk
Mfr # SMD67186
Zoro # G001817956
product price: $4.15
/pk 5, $0.83/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green
- Legend P
- Type Color Coded Label
- Max. Label Length 1-5/8"
- Max. Label Width 1"
Product Information
- Brand Smead
- MFR # SMD67186
- Zoro # G001817956
- UPC # 86486671866
- Country of Origin United States
- Category Identification Labels
Dimensions
Max. Label Length | 1-5/8" |
Max. Label Width | 1" |
Details
Color | Dark Green |
Legend | P |
Item | AlphaZ ACCS Color-Coded Labels |
Type | Color Coded Label |
Laminated | Yes |
Description
Color-coded alphabetical labels help put an end to misfiled records and cut filing and retrieval time. Labels wrap around the folder tab (top tab or end tab) so they are readable from both sides of the folder. Color is compatible with other Alpha-Z label styles. Clear laminate keeps labels clean and colors bright, even with frequent handling. Each sheet has 10 labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURECAN SureCan Utility Transfer Tank (SUR-50-U-1)
- GUARDIAN EQUIPMENT Rail Master Without Lanyard (00205)
- MCR SAFETY Classic .35Mm PVC Poly 49 Coat Yello, 4XL (200CX4)
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXT7)
- SMEAD Label, Accs, ""M"", Ltgrn, 100Ct Pk (SMD67183)
- SMEAD Label, Accs, ""T"", Gray, 100Ct Pk (SMD67190)
- SMEAD Label, Dcc, Endtab, ""5"", Brown Pk (SMD67425)
- SMEAD Label, Accs, ""F"", Ornge, 100Ct Pk (SMD67176)
- SMEAD Smead Manufacturing Company SMD67425 Numeric Labels- in.5in.- 1-.50in.x1-.50in.- 250-RL- Brown (SMD67425)
- SMEAD Label, Accs, ""S"", Ornge, 100Ct Pk (SMD67189)
- BRADY Machine/Equipment Label, PK5, 86902 (86902)
- Smead Safety Labels