Shop All File Folders
Smead
Jacket Folder Flat Tab, Manila, PK100
Mfr # 76410
Zoro # G5382268
product price: $71.99
/pk 100, $0.72/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width Flat-No Expansion
- Color Manila
- Material 11-pt Manila
- Size Legal
Product Information
- Brand Smead
- MFR # 76410
- Zoro # G5382268
- UPC # 386486764101
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | Flat-No Expansion |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Manila File Jackets |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | Straight |
Features | Single-Ply Tabs |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Sheet Standard | Legal |
Assembly Required | No |
Number of Plys | 1 |
Material Type | Paper |
Punched/Unpunched | Unpunched |
Expansion | 0.5" |
Number of Sections | 1 |
Description
Jacket Folder,Flat,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Button Magnet Display, PK40 (711D)
- CRESCENT WISS 6" Electrician's Data Shears (CW5T)
- DATUM STORAGE Rotary Shelf, 7H Letter Starter, Gray Mist (XLT-S7)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Blue (PENPD345TC)
- SMEAD Smead Manufacturing Company SMD81178 Hinge Pressboard Binder- 3in. Cap- 8-.50 C-C- 11in.x17in.- BK (SMD81178)
- SMEAD Jacket, File, Ltr, 14Pt, 1.5""Ex Pk (SMD75740)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Blue (81052)
- SMEAD Smead Self-Adhesive Coated Fasteners, 2" Capacity, Purple, 50/Box (68216)
- SMEAD Folder, Classf, Ltr, 2""Ex, 1Div Pk (SMD13775)
- SMEAD Pressboard Folder, Recycled, Manila, PK100 (10339)
- SMEAD Pressboard Guides Flat Metal (A-Z), Manila, PK25 (50176)
- Smead File Folders