Shop All File Folders
Smead
Index Dividers Blank Tab 8-1/2 x 11", 1/3-Cut, Manila, Pk100
Mfr # 50134
Zoro # G5426185
product price: $42.65
/pk 100, $0.43/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color Manila
- Tab Type Top Tab
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Smead
- MFR # 50134
- Zoro # G5426185
- UPC # 086486501347
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Height | 10" |
File Size | Letter |
Guide Size | 8.5 x 11 |
For Card/Sheet Size | Letter |
Details
Item | Heavyweight Filing Guides with Blank Tabs |
Color | Manila |
Tab Type | Top Tab |
Tab Cut | 1/3 |
Tab Position | Assorted |
Tab Color | Manila |
Recycled Content | 0.1 |
Blank/Pre-Printed | Blank |
Tab Material | 18-pt Manila |
Guide Color | Manila |
Guide Material | 18-pt Manila |
Description
Guide,Blank Tap,1/3 In.C,Letter,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 36"x24" Dry Erase Planner- Twelve Months, Aluminum (GA03106830)
- NATURE SAVER Nature Saver End Tab Folder, PK10 (NATSP17251)
- ENCORE PACKAGING Poly Tubing Dispenser, 24" (EP-720-24)
- SHARPIE EXPO 1 Low Odor Assorted Color Dry Erase Markers 4 pk (80174)
- SMEAD Pocket, File, Lgl, 3.5""Exp Pk (SMD74780)
- SMEAD Smead, EXPANDING WALLET W/ ELASTIC CORD, 2in EXPANSION, 1 SECTION, LETTER SIZE, RED, 10PK (77205)
- SMEAD Folder W/Fastener, 1/3 Asstd, 2 Pos, 50/BX, Letter, Manila PK (SMD14547)
- SMEAD Hanging Pocket Folder Green, PK25 (64318)
- SMEAD Fastener Folder, 1-1/2" Exp, 2 Fast/Pos 1 and 3, Ltr, 50/BX, MLA PK (SMD34276)
- SMEAD Classification Folder, Manila, PK10 (19000)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla Pk (SMD10334)
- Smead File Folders