Shop All File Folders
Smead
Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x14", BK
Mfr # SMD81132
Zoro # G001818908
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Smead
- MFR # SMD81132
- Zoro # G001818908
- UPC # 386486811324
- Country of Origin Mexico
- Category File Folders
Description
Press Guard binder features a twin-prong style fastener to neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose-leaf style binding. Two-piece cover compresses legal-size material tightly to reduce bulk. 2-3/4" fastener compressor holds the report tightly together without damaging the document or the binder hinge. 2" capacity binder is made of heavy-duty, 20 point Press Guard stock that is coated to resist moisture. Binder includes a metal twin-prong fastener with compressor on the top and is made with a high percentage of recycled material. Fastener dimensions are center-to-center (C-C).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- LUXOR Classroom Chart Stand with Storage Bins (MB3040WBIN)
- SOUTHWORTH Paper, Parchment, 24No, vory (984C)
- BETTER OFFICE PRODUCTS Thank You Cards with Envelopes, 4 x 6 inch, 4 Cover Designs, Blank Inside, All Occasions, 100PK (64520)
- SMEAD Pressboard Folder, Dividers, Manila, PK10 (35600)
- SMEAD Color Fastener Folder, 3/4" Exp, Letter, 50/BX, Green PK (SMD25140)
- SMEAD Pocket, Ezaccess, Lgl, 5.25""Ex Pk (SMD74810)
- SMEAD Folder, File, Suprtab, Ltr, Gn Pk (SMD11985)
- SMEAD Classification Folder, Yellow, PK10 (19034)
- SMEAD Hanging File Folder, Assorted Colors, PK25 (64056)
- UNIVERSAL Self-Adhesive Paper/File Fastener, PK100 (UNV81003)
- Smead File Folders