Shop All File Folders
Smead
Hanging Pocket Folder Green, PK25
Mfr # 64318
Zoro # G5384106
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 1-3/4"
- Color Standard Green
- Size Legal
- Sheet Size 8 1/2" Width x 14" Length
Product Information
- Brand Smead
- MFR # 64318
- Zoro # G5384106
- UPC # 086486643184
- Country of Origin China
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 1-3/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size Type | Legal |
Details
Item | Standard Hanging Pockets |
Color | Standard Green |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Sheet Standard | Legal |
Assembly Required | No |
File Tab Cut | Tabless |
Compartments per Folder | 1 |
Folder Color | Standard Green |
Folder Material | 11-pt Stock |
Description
Hanging Pocket Folder,Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-It, Notes, Ss, 3x3, Hiland, PK12 (6549A)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 14" x 6", 2 mil, Clear, Pk1000 (5CNZ5)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 12", Kraft, 20/Bundle (10Y739)
- OHAUS Metal Weighing Boat, PK3 (80850088)
- SMEAD Pocket, File, 3-1/2" Expansion, Blue (74225)
- SMEAD File Folders, Straight, Ltr, Manila, PK100 (10310)
- SMEAD 2" File Folder 2 Divider, Letter, Bright Red, PK10 (14061)
- SMEAD Hanging Pocket Folder Blue, PK25 (64270)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, GREEN, 100PK (17134)
- SMEAD Fastener Classification Folder 8-1/2 x 14", Blue, PK10 (19094)
- SMEAD Expanding File Monthly Jan-Dec, Legal, 12 Pockets, Redrope (70390)
- Smead File Folders