Shop All Printer Labels
Smead
Hanging Folder Tabs and Labels Refill, 3.5", Assorted, PK100
Mfr # 64910
Zoro # G5384027
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue; Brown; Gray; Green; Lavender; Light Blue; Lime Green; Orange; Pink; Purple; Red; Wheat; Yellow
- Material Plastic
- Height 1.25"
- Width 3.5"
- Die Cut 1/3-Cut
Product Information
- Brand Smead
- MFR # 64910
- Zoro # G5384027
- UPC # 086486649100
- Country of Origin United States
- Category Printer Labels
Dimensions
Height | 1.25" |
Width | 3.5" |
Details
Item | Labels,Refill,Color Labeling System |
Color | Blue; Brown; Gray; Green; Lavender; Light Blue; Lime Green; Orange; Pink; Purple; Red; Wheat; Yellow |
Material | Plastic |
Die Cut | 1/3-Cut |
Includes | (112) Labels; (112) Clear Label Protectors |
Weight | 1.29 lbs |
Features | Viewables® Complete Bulk Pack Refill—Includes tabs, labels and label protectors. |
File Insert/Tab Type | Hanging Folder Tabs |
Tab Material(s) | Plastic |
Description
Labels,Refill,Color Labeling System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Business Card File, Black/Grey, 4x2 (241301)
- TATCO Mailing Seal Dispenser, 2 Adaptors, 3-1/2"x5" (TCO36300)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue Dozen (46820)
- EPSON Print Ribbon - Black - For M-160/M-180 (ERC-09B)
- SMEAD Label, Folder, LetterB, PK100 (67172)
- SMEAD Labels, Color Coded, Number 7, Purple, 500/Roll (67377)
- SMEAD Label, Alphabetic, Color-Coded, Letter Y, Violet, 500/Roll (67095)
- SMEAD Labels, Color Coded, Number 0, Pink, 500/Roll (67370)
- SMEAD Label, Alphabetic, Color-Coded, Letter C, Orange, 500/Roll (67073)
- SMEAD Labels, End Tab, 8, Red (67428)
- BRADY Letter Label, A, 2-1/4in.Hx7/8in.W, Vinyl (1534-A)
- Smead Printer Labels