Shop All File Folders
Smead
Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25, Expanded Width: 2"
Mfr # 64259
Zoro # G5022179
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Standard Green
- Material Pressboard
- Size Letter
Product Information
- Brand Smead
- MFR # 64259
- Zoro # G5022179
- UPC # 086486642590
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Hanging File Folders |
Color | Standard Green |
Material | Pressboard |
Features | 2" Capacity |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Sheet Standard | Letter |
Assembly Required | No |
Folder Material | 11-pt Stock |
File Tab Cut | Tabless |
Folder Color | Standard Green |
Compartments per Folder | 1 |
Description
Folder,Hang,Bx2 In.Exp,Letter,Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKETBOOK Mini Notepad, Midnight Blue Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R-CDF)
- SCOTCH Tape, Roll, Invis, 1/2X1296" (810121296)
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Bk, PK12 (UBC1790895)
- SENSORY GENIUS Sensy Band™ Fidget Wristband, PK3 (MWA13785006)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Brown, PK10, Size: Legal (74681)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, LAVENDER, 100PK (17434)
- SMEAD FOLDER, FILE, ENDTAB, LTR, MLA (SMD24100)
- SMEAD FOLDER, FILE, ENDTB, STRGHT, BE (SMD25010)
- SMEAD File Two Fastener Folder, Green, Pk50 (12140)
- SMEAD Folder, File, Lgl, 1/3, Green Pk (SMD17143)
- SMEAD Wallet, Xwide, 5.25""Expn, Lgl Pk (SMD71148)
- Smead File Folders