Shop All File Folders
Smead
Hanging File Folder, Purple, PK25
Mfr # 64072
Zoro # G5384401
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color Purple
- Material 11 Pt. Stock
- Size Letter
- Tab Cut 1/5
Product Information
- Brand Smead
- MFR # 64072
- Zoro # G5384401
- UPC # 086486640725
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Details
Item | Hanging File Folders |
Color | Purple |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Tab Position | Assorted |
Includes | 1/5 Cut Plastic Tabs |
Features | Coated Rod Tips, Color-Coded, Replaceable White Tab Inserts |
Thickness | 11 pt. |
Recycled Content | 0.1 |
File Tab Color | Clear |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
File Tab Material | Poly |
Folder Color | Purple |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
Product Type | Hanging File Folders |
Description
Hanging File Folders, Color Purple, Includes 1/5 Cut Plastic Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UFLEX YELLOW50)
- WARMIES Stuffed Animals Plush Black/White (CP-COW-3)
- HUSKY Husky CF0410C 10 x 100 ft.; 4 Mil Clear Poly Film (73257050784)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96936)
- SMEAD Folder, Hanging, Ltr, 1/5, Ylw Pk (SMD64069)
- SMEAD Smead Pressboard Folders with Two Pocket Dividers, Letter, Six-Section, Yellow, 10/Box (14084)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB FOLDERS, 9in FRONT, 1/3-CUT TABS, LETTER SIZE, 100PK (24134)
- SMEAD Expanding Partition Wallet, 6 Pocket Folder, Cord (72373)
- SMEAD Folder, File, Ltr, 1/3, Orange Pk (SMD12543)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15004)
- PENDAFLEX Colored End Tab Folders, Letter Size, Yellow, PK100 (H110DY)
- Smead File Folders