Shop All File Folders
Smead
Hanging File Folder, Pink, PK25
Mfr # 64066
Zoro # G5384438
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Size Letter
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Product Information
- Brand Smead
- MFR # 64066
- Zoro # G5384438
- UPC # 086486640664
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Colored Hanging Folders |
Color | Pink |
Tab Cut | 1/5 |
Tab Position | Assorted |
Thickness | 11 pt. |
Includes | (25) Clear Poly Tabs; (1) Sheet of White Inserts |
Recycled Content | 0.1 |
File Tab Material | Poly |
File Tab Color | Clear |
File Tab Cut | 1/5-Cut |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
File Tab Position | Assorted |
Folder Color | Pink |
Description
Folder,Hanging,Pink,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Pressure Sensitive Badge, White, PK100 (92277)
- QUARTET 48"x72" Glass Whiteboard, Gloss (G7248F-A)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-40)
- ACCO Brass Prong Fasteners, 1", PK100 (A7071504A)
- SMEAD Hanging File Folder, Assorted Colors, PK25 (64056)
- SMEAD Hanging Folder 1/5 Cut (64059)
- SMEAD Hanging File Folder, Navy, PK25 (64057)
- SMEAD Folders Single-Ply Tab, Green, PK100 (12143)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket, Width: 15" (70430)
- SMEAD Pressboard Folder, 3" Exp., 1/3 Tab, Letter, Gray Green, PK25 (14944)
- ACCO Classification Folder 8-1/2 x 11", 8 Section, Green, Pk10 (A7015048)
- Smead File Folders