Shop All File Folders
Smead
Hanging File Folder, Maroon, PK25
Mfr # 64073
Zoro # G5384395
product price: $31.49
/pk 25, $1.26/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Size Letter
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Product Information
- Brand Smead
- MFR # 64073
- Zoro # G5384395
- UPC # 086486640732
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Colored Hanging Folders |
Color | Maroon |
Tab Cut | 1/5 |
Tab Position | Assorted |
Thickness | 11 pt. |
Includes | (25) Clear Poly Tabs; (1) Sheet of White Inserts |
Recycled Content | 0.1 |
File Tab Position | Assorted |
Compartments per Folder | 1 |
File Tab Material | Poly |
Folder Material | 11-pt Stock |
Folder Color | Maroon |
File Tab Cut | 1/5-Cut |
File Tab Color | Clear |
Description
Folder,Hanging,Maroon,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 16" x 5" x 5", Kraft, 25/Bundle (22XK37)
- SOLO Vinyl Briefcase 17-1/2"x12-1/2", Black (USLK854)
- ZORO SELECT Blank Dot Label Pink 3/4"W, Pk1000 (3VCN3)
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- SMEAD Hanging File Folder, Pink, PK25 (64066)
- SMEAD Hanging Folder 1/5 Cut (64059)
- SMEAD Hanging File Folder, Yellow, PK25 (64069)
- SMEAD Folder, Hanging, Ltr, 1/5, Ylw Pk (SMD64069)
- SMEAD SuperTab Colored Classification Folders, SafeSHIELD Coated Fastener, 2 Dividers, Letter, Gray, 10PK (14011)
- SMEAD Poly Colored File Folders w/Slash Pocket, 1/3-Cut Tabs: Asstd, Letter, 0.75" Exp, Asstd Colors, 12PK (10541)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (81752)
- Smead File Folders