Shop All File Folders
Smead
Hanging File Folder, Box Bottom, Green, PK25
Mfr # 65095
Zoro # G5383975
product price: $63.99
/pk 25, $2.56/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Standard Green
- Size Legal
- Sheet Size 8 1/2" Width x 14" Length
Product Information
- Brand Smead
- MFR # 65095
- Zoro # G5383975
- UPC # 086486650953
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9 1/4" |
File Size | Legal |
Folder Size Type | Legal |
Details
Item | Recycled Extra Capacity Hanging Folders |
Color | Standard Green |
Thickness | 11 pt. |
Features | 2" Capacity |
Recycled Content | 1 |
Environmental Certification | SFI |
Assembly Required | No |
Sheet Standard | Legal |
Folder Material | 11-pt Stock |
Folder Color | Standard Green |
File Tab Cut | Tabless |
Compartments per Folder | 1 |
Description
Folder,Hanging,Box Bottom,Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Aluminum Folder, Holds 8.5 x 14", 1/2" Thickness (10519)
- PENTEL Pen, Rsvp Rt, Bp, Rcy, Md, Bk, Dz, PK12 (BK93A)
- CRAYOLA Assorted Broadline Classpack Markers, 256 PK (588201)
- PILOT Pen, Precise, Grip, Rb, X-Fn, Bk, PK12 (28801)
- SMEAD A-Z Expanding File- Legal- 21 Pockets- 15in.x10in.- Leather-like (SMD70320)
- SMEAD Expanding File Monthly Jan-Dec, Legal, 12 Pockets, Redrope (70390)
- SMEAD Pressboard Guides Flat Metal Monthly, Gray/Green, PK12 (50365)
- SMEAD Reinforced Gd Ht File Folders, 2/5-Cut Tab, Right, Lttr, Manila, PK100 (10388)
- SMEAD Vert File Folders, 1/2-Cut Tab, Ltr, Assrtd: Fuchsia/Orange/Green, PK6 (75406)
- SMEAD Recycled Index Tab A-Z, Gray/Green, Pk25 (50376)
- OXFORD Title Panel and Border Front Report Cover, Three-Prong Fastener, 0.5" Capacity, 8.5x11, Green, 25PK (52503)
- Smead File Folders