Shop All File Folders
Smead
Folders Single-Ply Tab, Green, PK100
Mfr # 12143
Zoro # G5387536
product price: $29.29
/pk 100, $0.29/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Green
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Smead
- MFR # 12143
- Zoro # G5387536
- UPC # 086486121439
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Tab Size | 1/2" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Paper Size | Letter |
Description
File Folders, 1/3 Tab Cut, Tab Thickness Single-Ply, Tab Position Assorted, Height 8 1/2 in, Color Green, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "FRI", 1", Fluorescent Red, 500/Roll (DL6541)
- SEALER SALES PC Board for YC-600HL (PCB-YC-949B-YC-600HL)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80381)
- KESON Crayon Lumber White Hard Perm (LCWHITE)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Yellow, PK100 (12943)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Maroon, PK100, Tab Cut: 1/3 (13093)
- SMEAD Folders, Assorted, PK100 (11943)
- SMEAD Folder, Classf, Lt, 2Pktdiv, Gn Pk (SMD14083)
- SMEAD Pressboard Folder, Pocket, Assorted, PK30 (10540)
- SMEAD Folder, Interior, Ltr, 1/3, Blk Pk (SMD10243)
- C-LINE PRODUCTS Binder Pocket with Writeon Index Tabs, Assorted, 8 12 x 11, 5ST Set of 12 ST, 60PK (06650-BX)
- Smead File Folders