Shop All File Folders
Smead
Folder Top Tab, Manila, PK100
Mfr # 10347
Zoro # G5022705
product price: $53.99
/pk 100, $0.54/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Product Information
- Brand Smead
- MFR # 10347
- Zoro # G5022705
- UPC # 086486103473
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
Description
Folder,Top Tab,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Letter Tray/File Holder, 8, Comp (3266BL)
- STALWART 3.6V Cordless Electric Scissors, Red (75-PT2000)
- CANON Cartridge, CL-31, Ink (CLI251XLC)
- VESTIL STEEL STRAPPING 5/8 IN (SS-58-HS)
- SMEAD Smead® File Folder, 1/3 Cut Second Position, Reinforced Top Tab Letter, Manila, 100/Box (10336)
- SMEAD Smead, COLORED HANGING FILE FOLDERS, LETTER SIZE, 1/5-CUT TAB, TEAL, 25PK (64074)
- SMEAD Jacket, File, Ltr, 2""Exp, Gn Pk (SMD75563)
- SMEAD Classification Folder, Letter, 6 Section, Manila, PK10 (26835)
- SMEAD Pocket Folder 8-1/2 x 14", 5.25" Expansion, Pk10 (76174)
- SMEAD Soft Touch Cloth Expanding Files, 2" Expansion, 1 Section, Letter Size, Dark Blue (70922)
- AVERY DENNISON Avery Untabbed Double Pocket Divider, 9-1/4inW x 11-1/8inH, Buff, 5/PK (3075)
- Smead File Folders