Shop All File Folders
Smead
Folder Top Tab, Assorted, PK100
Mfr # 11953
Zoro # G5022635
product price: $45.99
/pk 100, $0.46/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Product Information
- Brand Smead
- MFR # 11953
- Zoro # G5022635
- UPC # 086486119535
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Description
Folder,Top Tab,Assorted,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GET READY KIDS Duck Bigmouth Puppet (203)
- JANDORF COMPTR GROMMET GRY2-3/8"" (61620)
- HOUSE OF DOOLITTLE Weekly/Monthly Planner, 7x10 In. (HOD294632)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Size: Letter (12543)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Lavendar, PK100, Tab Cut: 1/3 (12443)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Maroon, PK100, Tab Cut: 1/3 (13093)
- SMEAD File Folder End Tab, 2 Fastener, Manila, PK50, Tab Cut: 1/3 (19537)
- SMEAD Folder, Classf, Ltr, 2Div, Rd Pk (SMD14061)
- SMEAD Folder, Hanging, Lgl, 1/5, Ast Pk (SMD64159)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17202)
- Smead File Folders