Shop All File Folders
Smead
Folder ReinforcedTab, Kraft, Pk100
Mfr # 15734
Zoro # G5386389
product price: $56.69
/pk 100, $0.57/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Color Kraft
- Size Legal
- Tab Cut 1/3
- Tab Position Assorted
Product Information
- Brand Smead
- MFR # 15734
- Zoro # G5386389
- UPC # 086486157346
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Size | Legal |
Details
Item | Kraft File Folders with Reinforced Tab |
Color | Kraft |
Tab Cut | 1/3 |
Tab Position | Assorted |
Description
Folder,Kraft,Reinforced Tab,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 20" KF-Series Hand Sealer w/ 2.6mm Seal Width w/ Sliding Cutter (KF-500HC)
- TARIFOLD Sign Holder, Clear, Adhesive, PK10 (P20061)
- CANON Soft Carrying Case For P-150/P150M/P-215/P-215Ii (4179B016)
- TAPE LOGIC Tape Logic® Labels, "This Side Up", Arrow, 2" x 4", Red/White, 500/Roll (SCL242)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Green (81452)
- SMEAD Hanging Folder 1/3 Cut Tab, Clear, PK25 (64615)
- SMEAD Pressboard Folder, Fastener, Letter, 2/5 Cut, Brown, PK50 (14880)
- SMEAD Classification Folder, Yellow, PK10 (19034)
- SMEAD TUFF Expanding File, Monthly JanDec 12 Pockets, Letter Size, Red (SMD70488)
- SMEAD Smead® Pressboard Classification Folders, Letter, Six-Section, Green, 10/Box (14033)
- PENDAFLEX Heavy-Duty File Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 PK (C1525EHD)
- Smead File Folders