Shop All File Folders
Smead
Folder, File, Ltr, 1/3 Ast, Mla, PK100
Mfr # 10330
Zoro # G7496507
original price:
$30.29
5% off
new price: $28.59
/pk 100, $0.29/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.63"
- Color Manila
- Material 11-pt Manila
- Size Letter
- Tab Cut 1/3-Cut
Product Information
- Brand Smead
- MFR # 10330
- Zoro # G7496507
- UPC # 86486103305
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11.63" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Tab Size | 1/2" |
Details
Item | File Folders |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Thickness | 11 pt. |
Includes | 100 folders |
Features | Tab |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Environmental Certification | SFI |
Tab Location | Top |
Assembly Required | No |
Description
An economical way to organize seldom used files. Choose one tab position for straight-line filing, which speeds retrieval time. Available in a variety of tab positions to fit any vertical or lateral filing system. Made of 11 point manila. Each folder is 11-5/8" W x 9-1/2" H and holds letter sized paper. Made from 10% recycled content and paper sourced from sustainable forests. Tabs are 1/3 cut. Each box contains 100 folders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Tamper Evident Label, Blk/Wht, .7"x26.2ft. (TZESE4)
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/Lanyard, PK50 (104-I01-C11-PA03)
- 3M Command Mini Foam Adhesive Strips .5 in. L , 12PK (17020-ES)
- AVERY HI-LITER Pen-Style Highlighters, Chisel Tip, Fluorescent Pink, PK12 (23592)
- SMEAD Hanging File Folder, Expansion, Green, PK10 (64220)
- SMEAD Smead, 100% RECYCLED PRESSBOARD FASTENER FOLDERS, LETTER SIZE, GRAY-GREEN, 25PK (15005)
- SMEAD File Folder End Tab, Blue, PK100 (25010)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Ltr, 50/BX, Lavender PK (SMD12440)
- SMEAD Pressboard Guides Flat Metal (A-Z), Gray/Green, PK25 (50576)
- SMEAD Smead Manufacturing Company SMD70430 Expanding Files- No Flap- A-Z- Legal Size- 15in.x10in. (SMD70430)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- Smead File Folders