Shop All File Folders
Smead
Folder End Tab with Pockets 8-1/2 x 11", Pk50
Mfr # 24115
Zoro # G5022407
product price: $52.69
/pk 50, $1.05/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Product Information
- Brand Smead
- MFR # 24115
- Zoro # G5022407
- UPC # 086486241151
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 3/4" |
File Folder Height | 9.5" |
File Folder Width | 12.25" |
File Folder Size Type | Letter |
Description
Folder,Shelf,St,Letter,W/Pocket,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Inkjt, Ship, 5.5X8.5, 50 5PK (AVE8126)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK50 (52146)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Black, Pack of 1000 (OST68A)
- SMEAD Pocket FileToptab, Recycled, Red, PK10 (73206)
- SMEAD Pressboard Folder, Letter, 8 Section, Red, PK10 (14092)
- SMEAD Expandable File Pocket 8-1/2 x 11", 1.75" Expansion, Yellow (73223)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100, Tab Cut: 1/3 (10336)
- SMEAD Outguide, Vinyl, Red, PK50 (51920)
- SMEAD Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Navy, 25/Box (64057)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Gray, PK10 (UNV10282)
- Smead File Folders