Shop All File Folders
Smead
Folder, Classf, Lt, 2Pktdiv, Be Pk
Mfr # SMD14081
Zoro # G701815962
product price: $76.59
/pk 10, $7.66/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Smead
- MFR # SMD14081
- Zoro # G701815962
- Country of Origin United States
- Category File Folders
Description
Heavy-duty classification folders feature pocket-style dividers and patent-pending, SafeShield Coated Fastener Technology to help prevent paper tears, finger cuts and excessive fastener crinkling. SafeShield adds protection for papers and fingers while also reducing fastener crinkling. Fasteners on front and back panels and dividers create separate filing surfaces within one folder. These two 2" coated fasteners on the panels are in positions 1 and 3. Letter-size folder also offers a 2" expansion and is made of sturdy, 25 point Pressboard stock. The two pocket-style dividers offer a 1" SafeShield-coated, twin-prong fastener and die-cut CD storage pocket on front. Each divider is made of 11 point stock. Folder tab is 2/5 cut. Divider tab is 1/3 cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON INK, STAMP PAD, 2 OZ, BK (21448)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KU37)
- KYOCERA KYOCERA/MITA ECOSYS M5526CDW P5026CDW CYAN (TK-5242C)
- MARKAL China Marker, Medium Tip, Blue Color Family (96015)
- SMEAD Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, RED (74231)
- SMEAD Smead, STACKABLE FOLDER DIVIDERS W/ FASTENERS, 1/5-CUT END TAB, LETTER SIZE, MANILA, 50PK (35600)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, STRAIGHT TAB, LEGAL SIZE, BLUE, 100PK (17010)
- SMEAD Smead® 3-1/2" Hanging File Pockets with Sides, Letter, Standard Green, 10/Box (64220)
- SMEAD Folder, Hang, 3""Exp, Ltr, Skybe Pk (SMD64270)
- SMEAD Smead® Erasable FasTab Hanging Folders, 1/3-Cut, Letter, 11 Point St, Assorted, 18/Box (64031)
- MEAD Folder, Stay-Put, 4Pk, Ast Pk (MEA38048)
- Smead File Folders