Shop All File Folders
Smead
File Two Fastener Folder, Green, Pk50
Mfr # 12140
Zoro # G5387545
product price: $45.15
/pk 50, $0.90/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Product Information
- Brand Smead
- MFR # 12140
- Zoro # G5387545
- UPC # 086486121408
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Folders,2 Fastener,Green,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Presentation Easel, Pen Tray, Mobile, 30"x42-73", Black (BVCEA4800055)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 4 3/4 in H (1W771)
- XEROX High-Yield Toner, 31,000 Page-Yield, Black (106R03394)
- PROPAC BACKPACK, NATIONAL CERT (D2012-CERT)
- SMEAD Pressboard Folder, 2 Fastener, Red, PK50 (12740)
- SMEAD Pressboard Folder, FastenerAssorted, PK50 (11975)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- SMEAD Notes File Jackets, Straight Tab, 2" Expansion, Letter Size, Assorted Colors, 12PK (75695)
- SMEAD Folder, File, Toptab, Poly, Ast Pk (SMD10515)
- SMEAD Smead® 3-1/2" Accordion Expansion File Pockets, 1/3 Tab, Lgl, Manila/Redrope, 10/Box (74624)
- SMEAD Classification Folder, Red, PK10, Expanded Width: 3" (19095)
- Smead File Folders