Shop All File Folders
Smead
File Pocket Straight-Cut 8-1/2 x 14", 5.25" Expansion, Pk10
Mfr # 74234
Zoro # G5022048
product price: $27.59
/pk 10, $2.76/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 5-1/4"
- Color Redrope
- Tab Type Top Tab
- Material Manila; Redrope
Product Information
- Brand Smead
- MFR # 74234
- Zoro # G5022048
- UPC # 086486742344
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 5-1/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Redrope File Pockets |
Color | Redrope |
Tab Type | Top Tab |
Material | Manila; Redrope |
Tab Cut | Straight |
Thickness | 12.5 pt. |
Features | Tear Resistant, Reinforced Gusset, Rounded Corner |
Tab Position | Top |
Recycled Content | 0.3 |
Assembly Required | No |
Accessibility | Top Load |
Environmental Certification | SFI |
Sheet Standard | Legal |
Tab Location | Top |
Number of File Pockets | 1 |
Overall Expansion | 5.25" |
Pocket/Wallet Type | Files/Papers |
Description
Pocket,File,Legl,Str,5.25 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 5" x 3" , Kraft, 25/Bundle (55VG34)
- LATHEM Lathem VIS6008 Replacement Ribbon for 1000E & 7000E Electronic Time Recorders Purple Ink (VIS6008)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 10", Kraft, 15/Bundle (11G166)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 72 x 48 - Melamine (695316)
- SMEAD Jacket, File, Ltr, 14Pt, 2""Expn Pk (SMD76910)
- SMEAD Smead® 2" Capacity Closed Side Flexible Hanging File Pockets, Letter, Sky Blue, 25/Box (64250)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x14", RD (SMD81732)
- SMEAD Smead® Slash Pocket Poly File Folders, 1/3 Cut Top Tab, Letter, Assorted, 30/Box (10540)
- SMEAD Viewables Premium 3D hanging Folder Tabs and Labels, Assorted, 25PK (SMD64905)
- SMEAD Self Adhesive Pocket, 9 x 5-9/16, Clear, PK100 (68185)
- ACCO Report Cover Side Bound 11x17", Red (A7047078A)
- Smead File Folders