Shop All File Folders
Smead
File Pocket Straight-Cut 8-1/2 x 14", 1.75" Expansion, Pk25
Mfr # 74214
Zoro # G5022066
product price: $62.99
/pk 25, $2.52/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 1-3/4"
- Color Redrope
- Tab Type Top Tab
- Material Manila; Redrope
Product Information
- Brand Smead
- MFR # 74214
- Zoro # G5022066
- UPC # 086486742146
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 1-3/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Redrope File Pockets |
Color | Redrope |
Tab Type | Top Tab |
Material | Manila; Redrope |
Tab Cut | Straight |
Thickness | 12.5 pt. |
Features | Tear Resistant, Reinforced Gusset, Rounded Corner |
Tab Position | Top |
Recycled Content | 0.3 |
Sheet Standard | Legal |
Assembly Required | No |
Tab Location | Top |
Environmental Certification | SFI |
Overall Expansion | 1.75" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Description
Pocket,File,Legl,Str,1.75 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Chroma Mechanical Pencil, 0.7mm, HB #2, Blk Lead, Cobalt Barrel, PK12 (70134)
- LORELL Desktop Card File, 650 Card, Black, Clear (LLR01029)
- DEFLECTO Literature Rack, Leaflet Size, 4-3/8"x3-1/4"x7-3/4", CL (DEF77501)
- SCHOLASTIC Graphic Organizer Poster, All-About-Me Robot, Grades K-2, Set of 30 (9780545014625)
- SMEAD Smead® Waterproof Poly File Folders, 1/3 Cut Top Tab, Letter, Green, 24/Box (10502)
- SMEAD Report Cover 8-1/2 x 11", Black (81132)
- SMEAD Pocket, Ezgrip, Ltr, 3.5""Exp Pk (SMD73208)
- SMEAD Pocket, Ezaccess, Ltr, 5.25""Ex Pk (SMD73234)
- SMEAD Smead, FASTAB HANGING PRESSBOARD CLASSIFICATION FOLDERS, LETTER SIZE, 2 DIVIDERS, BLUE (65115)
- SMEAD COVER, REP, 11X17, 3IN, BK (81178)
- SMEAD Pressboard Folder Top Tab, Yellow, PK10, Tab Cut: 2/5 (13734)
- Smead File Folders