Shop All File Folders
Smead
File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10
Mfr # 73234
Zoro # G5022118
product price: $27.85
/pk 10, $2.79/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 5-1/4"
- Color Redrope
- Tab Type Top Tab
- Material Manila; Redrope
Product Information
- Brand Smead
- MFR # 73234
- Zoro # G5022118
- UPC # 086486732345
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Redrope File Pockets |
Color | Redrope |
Tab Type | Top Tab |
Material | Manila; Redrope |
Tab Cut | Straight |
Features | Tear Resistant, Rounded Corner, Reinforced Gusset |
Thickness | 12.5 pt. |
Tab Position | Top |
Recycled Content | 0.3 |
Divider Thickness | 11 pt. |
Sheet Standard | Letter |
Assembly Required | No |
Environmental Certification | SFI |
Tab Location | Top |
Overall Expansion | 5.25" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Description
Pocket,File,Ltr,Str,5.25 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPERNICUS EDUCATIONAL PRODUCT Copernicus Educational Products TEC600C Tech Tub Premium - Holds 6 Chrome Books (TEC600C)
- PACON Grid Paper Roll, White, 1/2in Quadrille Ruled, 34in x 200ft (0077800)
- TEACHER CREATED RESOURCES Amazing State Poster, PK 32 (5800)
- 3M Post-It Dry Erase Surface 4Ft X 3Ft (DEF4X3)
- SMEAD Pressboard Folder, 1/3-Cut Tab, White, PK100, Tab Cut: 1/3 (12843)
- SMEAD File Pocket Straight-Cut 8-1/2 x 14", 1.75" Expansion, Pk25 (74214)
- SMEAD Jacket Folder Flat Tab, Manila, PK100 (76410)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Yellow (73243)
- SMEAD Smead, REDROPE DROP-FRONT END TAB FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, REDROPE, 10PK (74624)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB FOLDERS, 9.5in FRONT, STRAIGHT TAB, LEGAL SIZE, 100PK (27110)
- C-LINE PRODUCTS File, Jacket, Wrt-Ontab, Ltr 25PK (CLI63060)
- Smead File Folders