Shop All File Folders
Smead
File Pocket 8-1/2 x 11", 3.5" Expansion, Pk10
Mfr # 73380
Zoro # G5382837
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3-1/2"
- Color Redrope
- Tab Type Top Tab
- Material Manila; Redrope
Product Information
- Brand Smead
- MFR # 73380
- Zoro # G5382837
- UPC # 086486733809
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Tuff File Pockets |
Color | Redrope |
Tab Type | Top Tab |
Material | Manila; Redrope |
Tab Cut | Straight |
Sheet Capacity | 800 |
Features | Heavyweight Cover, Tear Resistant, Reinforced Gusset |
Thickness | 11 pt. |
Recycled Content | 0.3 |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Description
Pocket Folder,3.5 In.,Tuff,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61008)
- C-LINE PRODUCTS Self-Adhesive Attaching Strips, 3-Hole Punched, 11 x 1, PK200 (64713)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle (MD955)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 3", Kraft, 50/Bundle (M643K)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla Pk (SMD10347)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Pink, PK100 (12643)
- SMEAD Hanging Folder Tabs, Angle View Refill, 3.5", White, PK45 (64912)
- SMEAD Pressboard Folder, 6 Section, Letter, Blue, PK10 (14081)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Size: Letter (26836)
- SMEAD Classification Folder, Red, PK10, Expanded Width: 3" (19095)
- SMEAD Folder, File, Krft, Ltr, 1/3Ast Pk (SMD10734)
- Smead File Folders