Shop All File Folders
Smead
File Jacket 8-1/2 x 11", Top Tab, Recycled, PK50, Size: Legal
Mfr # 75607
Zoro # G5416157
product price: $65.99
/pk 50, $1.32/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Manila
- Material 11-pt Manila
- Size Legal
Product Information
- Brand Smead
- MFR # 75607
- Zoro # G5416157
- UPC # 086486756075
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Recycled File Jackets |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | Straight |
Features | Reinforced Tab, Acid-free |
Thickness | 11 pt. |
Tab Position | Top |
Recycled Content | 1 |
Material Type | Paper |
Number of Sections | 1 |
Expansion | 2" |
Punched/Unpunched | Unpunched |
Description
File Jacket,Top Tab,Recycled,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Midnight Black Collection Wood Pencil Cup, Black (VCT95055)
- BLACK N RED Casebound Ruled Notebooks A5, Black (JDKE66857)
- PARTNERS BRAND 8" x 4" x 22" Poly Bags, 3 mil, Clear, PK 500 (PB1666)
- IDL PACKAGING Edge Protector, 2"x2"x48", White, PK50 (CEP-48-M)
- SMEAD FOLDER, MLA, 1/3 CUT, LGL (15330)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Yellow (73243)
- SMEAD Folder, Classf, Lgl, 3""Ex, 3Div Pk (SMD19092)
- SMEAD Project Folder Organizer, 10 Pocket, Navy (89200)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Size: Letter (12543)
- SMEAD Two-Pocket File Folder, Orange, PK25 (87858)
- SPARCO Portfolio, 2 Pkt, B Orange Pk (SPR78551)
- Smead File Folders