Shop All File Folders
Smead
File Jacket, 8-1/2 x 11", Straight Tab, 1"Expandable, PK50
Mfr # 75520
Zoro # G5021996
product price: $39.69
/pk 50, $0.79/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 1"
- Color Manila
- Material Manila
- Size Letter
Product Information
- Brand Smead
- MFR # 75520
- Zoro # G5021996
- UPC # 086486755207
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 1" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Overall Width | 11 3/4 in |
Overall Height | 9 1/2 in |
Expanded Depth | 1 in |
Description
File Jacket, Material Manila, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 9" x 8" Core, 1/2" x 9900', White, 1/Coil (PS3222)
- VESTIL Steel-Pipe And Downspout Protector (DSG-48)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Green (15A967)
- REDIFORM Purchase Order Book, 8.5 x 11, Letter, 3-Part Carbonless, 50 Sets/Book (1L147)
- SMEAD Pressboard Classification Folder, Legal, 4 Section, Blue, PK10 (18730)
- SMEAD Smead, EXPANDABLE HEAVYWEIGHT FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK (10405)
- SMEAD Folder End Tab with Pockets 8-1/2 x 11", Pk50 (24115)
- SMEAD Jacket, File, Lgl, 2""Exp, Mla Pk (SMD76560)
- SMEAD Expanding Partition Wallet, Poly, Blue (71953)
- SMEAD Smead, TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, RED, 50PK (12740)
- OXFORD Monogram Business Portfolio, Premium Cover Stock, Green/Gold, PK4 (04164)
- Smead File Folders