Shop All File Folders
Smead
File Folder End Tab, Straight Cut, Manila, PK100
Mfr # 24160
Zoro # G5385515
product price: $60.25
/pk 100, $0.60/ea
$60.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Product Information
- Brand Smead
- MFR # 24160
- Zoro # G5385515
- UPC # 086486241601
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Width | 12.25" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Details
Item | Recycled End Tab Folders with Shelf-Master Reinforced Tabs |
Color | Manila |
Material | Manila |
Tab Cut | Straight |
Features | Acid-free |
Thickness | 11 pt. |
Recycled Content | 1 |
Assembly Required | No |
Sheet Standard | Letter |
Number of Plys | 2 |
File Folder Material | 11-pt Manila |
File Folder Expansion | 0.75" |
File Folder Color | Manila |
File Tab Color | Manila |
File Tab Material | 11-pt Manila |
File Tab Cut | Straight |
File Tab Style | End Tab |
Description
Folder,End Tab,Straight Cut,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE 20 x 26" Large Print Monthly Wall Calendar, Beige (HOD380)
- CANON 2075C006 (PGI-280; CLI-281) Ink, Black XL/Black/Cyan/Magenta/Yellow (2075C006)
- PILOT Pen, Marker, Razor, 0.2Mm, Bk, PK12 (11009)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- SMEAD Pocket File, 3-1/2" Expansion, Yellow, PK10 (73233)
- SMEAD Smead® 1-31 Open Accordion Expanding File, 31 Pockets, Letter, Leather-Like Redrope (70467)
- SMEAD Pocket, Ezaccess, Ltr, 5.25""Ex Pk (SMD73810)
- SMEAD Folder, Hang, Ltr, 1/3, Exp3 Pk (SMD64241)
- SMEAD Report Cover Fastener, Blue, PK5 (86011)
- SMEAD Pocket Folder Flat Folder, Manila, PK100, Size: Letter (75700)
- SMEAD Pressboard Folder, 6 Section, Letter, Yellow, PK10 (14084)
- Smead File Folders