Shop All File Folders
Smead
File Folder End Tab, Lavender, PK100
Mfr # 25410
Zoro # G5385381
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Size Letter
- Tab Cut Straight
- Sheet Size 8 1/2" Width x 11" Length
- Height 9 1/2"
Product Information
- Brand Smead
- MFR # 25410
- Zoro # G5385381
- UPC # 086486254106
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
Tab Size | 1/2" |
File Folder Width | 12.25" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Description
Folder,End Tab,Lavender,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Message Center 48"H x 72"W, Silver (PAK9)
- BAND-IT Stainless Steel Band, 50 ft. L, 1/2 In. W (GRC204)
- LEXMARK 701K Black Toner Cartridge 1K YLD (70C10K0)
- C-LINE PRODUCTS C-Line 83912 Magnetic Shop Ticket Holders 9 x 12 Clear Vinyl 15/box (83912)
- SMEAD File Folder End Tab, Green, PK100 (25110)
- SMEAD File Folder End Tab, Blue, PK100 (25010)
- SMEAD File Folder End Tab, Yellow, PK100 (25910)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Yellow (81852)
- SMEAD Smead Manufacturing Company SMD65125 Hanging Portable Expanding File- 11-.88in.x9-.25in.- Black (SMD65125)
- SMEAD Folder, Clssfc, Ltr, 2Div, Rd Pk (SMD26783)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Orange, Pk100 (PFX15213ORA)
- Smead File Folders