Shop All File Folders
Smead
File Folder End Tab, Gray/Green, PK25
Mfr # 29210
Zoro # G5385059
product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-1/4"
- Expanded Width 2"
- Color Gray/Green
- Material Pressboard
- Size Legal
Product Information
- Brand Smead
- MFR # 29210
- Zoro # G5385059
- UPC # 086486292108
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15-1/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Tab Size | 3/4" |
File Folder Height | 9.5" |
File Folder Size Type | Legal |
File Folder Width | 15.25" |
Description
Folder,End Tab,Gray/Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, 1.88 x 800 in., PK6 (142-6)
- SPARCO Money Tray, w/ Locking Cover, 16"x11"x2-1/4", Black (SPR15505)
- LEXMARK Magenta Toner Cartridge 1.5K YLD (C3210M0)
- POST-IT Tabs, Post-It, Solid, 1"", Prmry Pk (MMM686RALY)
- SMEAD Smead Manufacturing Company SMD73211 Easy Grip Pockets- Legal- 5-.25ft. Exp.- 10-Box- RedRope (SMD73211)
- SMEAD Pressboard Folder, Letter, 4-Section, Gray/Green, PK10 (26800)
- SMEAD Pressboard Folder, 3" Expansion, PK25 (19944)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Yellow, PK100, Tab Position: Assorted (12934)
- SMEAD Folder, Clssfc, Ltr, 2Div, Gn Pk (SMD26785)
- SMEAD Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, RED (74231)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Red, Expanded Width: 2" (A7017028)
- Smead File Folders