Shop All File Folders
Smead
File Folder End Tab, Fastener, Manila, PK50, Width: 12-1/4"
Mfr # 34215
Zoro # G5384858
product price: $66.19
/pk 50, $1.32/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Product Information
- Brand Smead
- MFR # 34215
- Zoro # G5384858
- UPC # 086486342155
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Tab Size | 1/2" |
Folder Size | Letter |
Description
Folder,End Tab,Fastener,Manila,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL Carton Tape, Natural, 70mm x 450 Ft., PK10 (K8069G)
- ZORO SELECT Plastic Strapping, 6500 ft. L, 26 mil (33RZ01)
- C-LINE PRODUCTS Holder, Photo, 4"X6", PK10 (70346)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Red, Pk100 (082NHA30PPRD)
- SMEAD File Jacket, 8-1/2 x 11", Straight Tab, 2"Expandable, PK50 (75560)
- SMEAD Hanging File Folder, Green, PK20, Size: Legal (64136)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x14", BK (SMD81132)
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- SMEAD Smead® SuperTab Colored File Folders, 1/3 Cut, Letter, Yellow, 100/Box (11984)
- SMEAD Hanging File Folder, Assorted Colors, PK25 (64056)
- ACCO Acco Brands- Inc. ACC16036 Classification Folders- 3in. Exp- Legal- 2 Partition- Earth Red (A7016036)
- Smead File Folders